5206MZZ
Description
5206MZZ ANG CONTACT BALL BEARING ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD
Part # MRC.5206MZZ
BDI # 662816
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256129
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
23646 / 2.375X3.125X0.375 CRW1 R
Description
CRSEAL 23646 / 2.375X3.125X0.375 CRW1 R ; SGL LIP SEAL
Part # 23646
BDI # 1243685
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184365
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200152