Page 1 of 4

Next

Compare
22215 EK/C3

COMPARE

22215 EK/C3

Description
22215 EK /C3 SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID

SKF

Part # 22215 EK/C3

BDI # 1418893

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
8MGT-640-12

COMPARE

8MGT-640-12

Description
8MGT-640-12 TIMING BELT ; 8MM PITCH 640MM PITCH LEN

GATES

Part # 92740080

BDI # 1116931

Features

Inch - Metric: Metric
Belt Pitch: 8 MM
Belt Series: 8MGT
Other Features: Poly Chain | Power Grip GT
Global Part Number GPN: 377096

Belt Width - Millimeter: 12
Belt Pitch Length - Millimeter: 640
Belt Pitch Length - Inch: 25.197
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : In stock
Loading Price
QTY
SF-24C

COMPARE

SF-24C

Description
SF-24C FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 703434

BDI # 351859

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 12075
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
50BS17HT 1 1/2

COMPARE

50BS17HT 1 1/2

Description
50BS17HT 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 17T HT 1-1/2" BORE

MARTIN SPROCKET & GR

Part # 50BS17HT 1 1/2

BDI # 621343

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 3.401
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.718
Other Features: With 2 Set Screw
Global Part Number GPN: 34778
Pitch Diameter - Millimeter: 86.39
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
066026

COMPARE

066026

Description
066026 BRG HOUSING UNIT ; 4-15/16IN

DODGE

Part # 066026

BDI # 245849

Price Inventory : Available to order
Loading Price
QTY