Page 1 of 5

Next

Compare
6905 2RU

COMPARE

6905 2RU

Description
6905 2RU DEEP GROOVE BALL BEARING ; SINGLE ROW

KOYO

Part # 69052RU

BDI # 552637

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 261279
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6206DDUC3

COMPARE

6206DDUC3

Description
6206DDUC3 DEEP GROOVE BALL BEARING ; 30MM BOREX62MM ODX16MM W 1-ROW

NSK

Part # 6206DDUC3

BDI # 1412894

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5965
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
2010DU

COMPARE

2010DU

Description
2010DU DU PLAIN BEARING

GGB BEARINGS

Part # 2010DU

BDI # 361588

Features

Profile: Bushing No Flange Split
Nominal Bore - Inch: 0.787
Nominal Outside Diameter - Inch: 0.906
Inch - Metric: Metric
Material: DU

Length Thru Bore - Millimeter: 10
Nominal Bore - Millimeter: 20
Length Thru Bore - Inch: 0.394
Nominal Outside Diameter - Millimeter: 23
Other Features: Self-Lubricating

Price Inventory : In stock
Loading Price
QTY
HMK3020

COMPARE

HMK3020

Description
HMK3020 NEEDLE ROLLER BEARING ; 30MMX40MMX20MM

NTN

Part # HMK3020

BDI # 1220334

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.575
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
PWTR20-2RS-XL

COMPARE

PWTR20-2RS-XL

Description
PWTR20-2RS-XL X-LIFE CAM FOLLOWER BRG ; 20MM BORE 47MM RLR DIA

INA

Part # PWTR20-2RS-XL

BDI # 1412118

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | With Inner Ring | Contact Lip Seal
Global Part Number GPN: 239854

Price Inventory : Available to order
Loading Price
QTY