Page 1 of 4

Next

Compare
MP-23

COMPARE

MP-23

Description
MP-23 PILLOW BLOCK BEARING UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 701863

BDI # 351926

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row
Global Part Number GPN: 6162
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
6208-2Z

COMPARE

6208-2Z

Description
6208-2Z DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD SR 2 MTL SHLD

SKF

Part # 6208-2Z

BDI # 1415701

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3050
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
L/AL110 SPIDER SOX

COMPARE

L/AL110 SPIDER SOX

Description
L/AL110 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L/AL110-SPIDER-SOX

BDI # 592693

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.313
Outside Diameter - Millimeter: 84.15

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 792In-Lbs

Price Inventory : In stock
Loading Price
QTY
2B5V90

COMPARE

2B5V90

Description
2B5V90 V-BELT PULLEY SHEAVE ; 2 GROOVE 9.28"OD

BROWNING

Part # 3694049

BDI # 328980

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.28
Outside Diameter - Millimeter: 235.712
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 4

Global Part Number GPN: 13338
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
AK44 1/2

COMPARE

AK44 1/2

Description
AK44 1/2 TRANSMISSION PULLEY

TB WOODS

Part # AK4412

BDI # 996652

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Outside Diameter - Millimeter: 107.95
Bore - Millimeter: 12.7
Bore - Inch: 0.5

Other Features: Arm Style
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY