UCS204-012LD1NR
Description
UCS204-012LD1NR INSERT BEARING ; 0.75"ID 1.8504"OD 1.2205"W SET SCREW
Part # UCS204-012LD1NR
BDI # 1234742
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
S1KDD
Description
S1KDD DEEP GROOVE BALL BRG ; 1/4" ID 5/8" OD 9/32" WD
Part # PS1KDD Z1 FS50160
BDI # 1371891
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1705
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No