30209M-90KM1
Description
30209M-90KM1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 45MM BORE 85MM OD
Part # 30209M-90KM1
BDI # 1336416
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Bore - Millimeter:
45
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660680
Assembly Components:
X30209M (1) | Y30209M (1)
Basic Number:
30209
Precision Class:
Standard
XLS5
Description
XLS5 ANG CONTACT BALL BRG ; NON-RETURNABLE 5" BORE 7" OD 1" WD
Part # MRC.XLS5
BDI # 663402
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254782
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
5155-170-008
Description
5155-170-008 BRAKE ASSEMBLY ; ERS-49 3 LB-FT 90V
Part # 30188258
BDI # 947758
Features
Bore Profile:
Straight | Hub
Power Rating:
25.8W
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Drive | Electrically Release | Class H Insulation
Global Part Number GPN:
439058
Housing Style:
Cylindrical
Mounting Method:
C-Face | Hub Less
T35LX 1 1/8
Description
T35LX 1 1/8 TORQUE LIMITER ; STRAIGHT FB 1-1/8" BORE
Part # 1296409
BDI # 327992
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Easy Set Adjustment | 2 Springs Can be Used
Global Part Number GPN:
471704
Torque:
Maximum Static Torque 1800Lb-in
Product Name:
Torque Limiter
Product Type:
Friction Disc
CB-1014-06
Description
CB-1014-06 SLEEVE BEARING ; 5/8" BORE 7/8" OD 3/4" LTB
Part # 104149
BDI # 522672
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.875
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
489365