1030T10 SEAL KIT
Description
1030T10 SEAL KIT ; 776651 FOR GRID COUPLING
Part # 4300548
BDI # 18104693
Features
Other Features:
Components May or May Not Intermix Among Brands | Kit Includes 2 Elastomeric Seal Rings - Cover Gaskets
Coupling Type:
Grid Coupling
Part Type:
Horizontal Split Cover Seal Kit
21759 / 2.188X3X0.375 CRWA1 R
Description
CRSEAL 21759 / 2.188X3X0.375 CRWA1 R ; DBL LIP SEAL
Part # 21759
BDI # 1414104
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604349
1090T10 SEAL KIT
Description
1090T10 SEAL KIT ; 776709 FOR GRID COUPLING
Part # 4300554
BDI # 18105652
Features
Other Features:
Components May or May Not Intermix Among Brands | Kit Includes 2 Elastomeric Seal Rings - Cover Gaskets
Coupling Type:
Grid Coupling
Part Type:
Horizontal Split Cover Seal Kit
400950 / 95 VA R
Description
CRSEAL 400950 / 95 VA R V-RING SEAL ; 3.661X0.433 VR1 R
Part # 400950
BDI # 1244994
6211/C3
Description
6211 /C3 DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD SR OPEN
Part # 6211/C3
BDI # 1419053
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2943
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No