277 RED 50ML IDH 88448
Description
277 RED 50ML IDH 88448 THREADLOCKER ; 27731 277 50ML BOT
Part # 88448
BDI # 1056866
Features
Other Features:
Anaerobic Technology | Viscosity 7000 CP | Torque Breakaway 275; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
Large Bolt and Stud
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
404 1/3OZ IDH 135465
Description
404 1/3OZ IDH 135465 INSTANT ADHESIVE ; 46551 GLUE 404 QUICKSET 1 / 3OZ
Part # 135465
BDI # 1055421
Features
Other Features:
Cyanoacrylate Technology | Humidity Cure | Viscosity 80 CP | Temperature Range -54 to 82 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Bottle
Typical Use:
O-Ring
Texture:
Viscous Liquid
Color:
Colorless
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591692
Self Aligning:
No
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
BST25X62-1BP4
Description
BST25X62-1BP4 BALL SCREW SUPPORT BRG ; 0.984" IDX2.441" ODX0.591" WD
Part # BST25X62-1BP4
BDI # 1215446
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring