660 6ML IDH 209765
Description
660 6ML IDH 209765 ANAEROBIC RETAINER ; 66010 0.5ML
Part # 209765
BDI # 1055726
Features
Other Features:
Anaerobic Cure | Food Grade | Viscosity 250000 CP | Temperature Range -54 To 149 Deg C
Container Type:
Tube
Typical Use:
Cylindrical Slip Fit Gap Filling
Texture:
Paste
Color:
Silver
Product Name:
Retaining Compound
Product Type:
Cylindrical Part
EA 3463 4OZ/114GM IDH 209681
Description
EA 3463 4OZ/114GM IDH 209681 ; 98853 FIXMASTER METAL MAGIC STL
Part # 209681
BDI # 1055704
Features
Other Features:
Self Reactive Cure | Mercaptan Sulfur Odor
Product Name And Type:
Specialty Purpose Epoxy Stick Putty Filler
Container Type:
Stick
Typical Use:
Plumping Repair
Texture:
Putty
Color:
Metallic Black
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563317
Mounting Method:
Concentric Collar
6002-2Z
Description
6002-2Z DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 9MM WD SR 2 MTL SHLD
Part # 6002-2Z
BDI # 1414610
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6302-2RSH/C3GJN
Description
6302-2RSH /C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MM BORE 42MM OD 13MM WD
Part # 6302-2RSH/C3GJN
BDI # 1262391
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2702
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No