6004LLU
Description
6004LLU DEEP GRV BALL BEARING ; 20MM BORE 42MM OD 12MM WD SR 2 SEALS
Part # 6004LLU
BDI # 1204546
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258872
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591801
Self Aligning:
No
6206DDUC3
Description
6206DDUC3 DEEP GROOVE BALL BEARING ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 6206DDUC3
BDI # 1412894
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5965
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
15.875
Other Features:
Driven Type
Global Part Number GPN:
579635
Mounting Method:
Finished Bore
Belt Series:
A
Bushing Size:
No Bushing
Number of Grooves:
1
6007ZZNR
Description
6007ZZNR DEEP GROOVE BALL BEARING ; 35MM BOREX62MM ODX14MM W 1-ROW
Part # 6007ZZNR
BDI # 1186126
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261743
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes