Page 1 of 8

Next

Compare
LER 29

COMPARE

LER 29

Description
LER 29 LABYRINTH SEAL ; 3 RING 2-1/8" TO 2-1/4" SHAFT DIA AL

SKF

Part # LER 29

BDI # 1266298

Price Inventory : In stock
Loading Price
QTY
55X72X8 CRW1 V

COMPARE

55X72X8 CRW1 V

Description
CRSEAL 55X72X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 2.165MM SHAFT DIA 72MM

SKF

Part # 55X72X8 CRW1 V

BDI # 1243554

Features

Housing Bore - Millimeter: 72
Nominal Width - Millimeter: 8
Housing Bore - Inch: 2.835
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 2.165
Shaft Diameter - Millimeter: 55
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 183990

Price Inventory : In stock
Loading Price
QTY
FC-E-115R

COMPARE

FC-E-115R

Description
FC-E-115R FLANGE BLK RLR BRG ; 1-15/16" BORE 5.4" BOLT CIRCLE 4 HOLE

DODGE

Part # 023129

BDI # 240730

Features

Cartridge Pilot Diameter - Inch: 4.5
Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Nominal Bolt Circle Diameter Round - Inch: 5.4
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar | Optional E-Tect Seal
Global Part Number GPN: 551057
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
CF 1 1/2 S

COMPARE

CF 1 1/2 S

Description
CF 1 1/2 S CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140110000

BDI # 343933

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20722

Price Inventory : In stock
Loading Price
QTY
22213 EK/C3

COMPARE

22213 EK/C3

Description
22213 EK /C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID

SKF

Part # 22213 EK/C3

BDI # 1417082

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY