Page 1 of 4

Next

Compare
23779 / 2.375X3.5X0.375 CRWH1 R

COMPARE

23779 / 2.375X3.5X0.375 CRWH1 R

Description
CRSEAL 23779 / 2.375X3.5X0.375 CRWH1 R ; SGL LIP SEAL

SKF

Part # 23779

BDI # 1243708

Features

Housing Bore - Millimeter: 88.9
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 3.5
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.375
Shaft Diameter - Millimeter: 60.325
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 184386

Price Inventory : In stock
Loading Price
QTY
12386 / 1.25X1.874X0.25 CRWA1 R

COMPARE

12386 / 1.25X1.874X0.25 CRWA1 R

Description
CRSEAL 12386 / 1.25X1.874X0.25 CRWA1 R ; DBL LIP SEAL

SKF

Part # 12386

BDI # 1242550

Features

Housing Bore - Millimeter: 47.6
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.874
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.25
Shaft Diameter - Millimeter: 31.75
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181433

Price Inventory : In stock
Loading Price
QTY
3309 A/C3

COMPARE

3309 A/C3

Description
3309 A /C3 ANG CONTACT BALL BEARING ; 45MM IDX100MM ODX39.7MM WD DBL ROW

SKF

Part # 3309 A/C3

BDI # 1416773

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257887
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7310 BECBM

COMPARE

7310 BECBM

Description
7310 BECBM ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 27MM WD SR OPEN

SKF

Part # 7310 BECBM

BDI # 1420776

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
19993 / 2X3X0.313 CRWA1 R

COMPARE

19993 / 2X3X0.313 CRWA1 R

Description
CRSEAL 19993 / 2X3X0.313 CRWA1 R LIP SL

SKF

Part # 19993

BDI # 1243442

Features

Housing Bore - Millimeter: 76.2
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 3
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 604373

Price Inventory : In stock
Loading Price
QTY