Page 1 of 2

Next

Compare
14MGT-1890-90

COMPARE

14MGT-1890-90

Description
14MGT-1890-90 TIMING BELT ; 14MM PITCH 1890MM PITCH LEN

GATES

Part # 92747135

BDI # 1094549

Features

Inch - Metric: Metric
Belt Pitch: 14 MM
Belt Series: 14MGT
Other Features: Poly Chain | Power Grip GT
Global Part Number GPN: 377606

Belt Width - Millimeter: 90
Belt Pitch Length - Millimeter: 1890
Belt Pitch Length - Inch: 74.409
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : In stock
Loading Price
QTY
ER-23C

COMPARE

ER-23C

Description
ER-23C INSERT BEARING ; 1-7/16"X15/16"

SEALMASTER

Part # 703922

BDI # 351963

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.875
Outer Race Profile: Cylindrical
Global Part Number GPN: 563394
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
P4B-IP-303R

COMPARE

P4B-IP-303R

Description
P4B-IP-303R PILLOW BLOCK RLR BEARING

DODGE

Part # 069527

BDI # 246595

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 105.969
Other Features: Double Row
Global Part Number GPN: 521177
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY

COMPARE

40 R/L RIV O/L CHP

Description
40 R/L RIV O/L CHP OFFSET LINK ; 40 CHAIN 1/2" PITCH RVTD

DRIVES

Part # DRV-40-1 ROFF LINK CH

BDI # 21575736

Price Inventory : Available to order
Loading Price
QTY
40 C/L CP CHP

COMPARE

40 C/L CP CHP

Description
40 C/L CP CHP CONNECTING LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED

DRIVES

Part # DRV-40-1 CT CO LINK CH

BDI # 300353

Features

Roller Width - Inch: 0.313
Chain Pitch - Inch: 0.5
Chain Size: 40
Component: Connecting Link
Roller Diameter - Millimeter: 7.95

Inch - Metric: Inch
Material: Carbon Steel
Other Features: Chrome Plated Pin
Global Part Number GPN: 597808
Chain Series: Standard

Price Inventory : Available to order
Loading Price
QTY