14MGT-1890-90
Description
14MGT-1890-90 TIMING BELT ; 14MM PITCH 1890MM PITCH LEN
Part # 92747135
BDI # 1094549
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377606
Belt Width - Millimeter:
90
Belt Pitch Length - Millimeter:
1890
Belt Pitch Length - Inch:
74.409
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105.969
Other Features:
Double Row
Global Part Number GPN:
521177
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563394
Mounting Method:
Set Screw
40 R/L RIV O/L CHP
Description
40 R/L RIV O/L CHP OFFSET LINK ; 40 CHAIN 1/2" PITCH RVTD
Part # DRV-40-1 ROFF LINK CH
BDI # 21575736
40 C/L CP CHP
Description
40 C/L CP CHP CONNECTING LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED
Part # DRV-40-1 CT CO LINK CH
BDI # 300353
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Chrome Plated Pin
Global Part Number GPN:
597808
Chain Series:
Standard