R1216-1-K

COMPARE

R1216-1-K

Description
R1216-1-K BEVEL GEAR SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE

BOSTON GEAR

Part # 61111

BDI # 175672

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 11

Price Inventory : Available to order
Loading Price
QTY