Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563317
Mounting Method:
Concentric Collar
6002-2RSH/C3GJN
Description
6002-2RSH /C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MM BORE 32MM OD 9MM WD
Part # 6002-2RSH/C3GJN
BDI # 1262159
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6205 2RSJEM
Description
6205 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 25MMX52MMX15MM 2 SEALS
Part # 6205 2RSJEM
BDI # 21480033
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2822
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R16ZZ
Description
R16ZZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 1"B 2"OD 1/2"WD
Part # MRC.R16ZZ
BDI # 15071703
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4291
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1700H100
Description
1700H100 TIMING BELT ; 1/2"CH PITCH 170" PITCH LEN
Part # 92573224
BDI # 1097649
Features
Inch - Metric:
Inch
Belt Pitch:
1/2 Inch
Belt Series:
H
Other Features:
Trapezoidal Tooth Profile
Global Part Number GPN:
376621
Belt Width - Millimeter:
25.4
Belt Pitch Length - Millimeter:
4318
Belt Pitch Length - Inch:
170
Belt Style:
Synchronous
Tooth Profile:
Standard Timing