Page 1 of 5

Next

Compare
RA112RR

COMPARE

RA112RR

Description
RA112RR + COL INSERT BRG ; 1-3/4" BORE NARROW IR 0.866" OR WID

TIMKEN

Part # RA112RR + COL

BDI # 1371314

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
RS16B-1-CL

COMPARE

RS16B-1-CL

Description
RS16B-1-CL CHAIN LINK ; 16B CHAIN 1MM CHAIN PITCH SPRING CLIP

TSUBAKI

Part # RS16BCL

BDI # 1405832

Features

Roller Width - Inch: 0.67
Chain Pitch - Inch: 1
Chain Size: 16B
Component: Connecting Link
Roller Diameter - Millimeter: 15.875

Inch - Metric: Metric
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
Loading Price
QTY
RS16B-1-OL

COMPARE

RS16B-1-OL

Description
RS16B-1-OL CHAIN LINK ; 16B CHAIN 1MM CHAIN PITCH COTTERED

TSUBAKI

Part # RS16BOL

BDI # 1405833

Features

Roller Width - Inch: 0.67
Chain Pitch - Inch: 1
Chain Size: 16B
Component: Offset Link
Roller Diameter - Millimeter: 15.875

Inch - Metric: Metric
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Global Part Number GPN: 602400

Price Inventory : In stock
Loading Price
QTY
RS16B-1 RIV 10FT

COMPARE

RS16B-1 RIV 10FT

Description
RS16B-1 RIV 10FT CHAIN ; 10FT/BOX

TSUBAKI

Part # RS16BRB

BDI # 17166633

Features

Roller Width - Inch: 0.67
Chain Pitch - Inch: 1
Chain Size: 16B
Component: Chain
Roller Diameter - Millimeter: 15.875

Inch - Metric: Metric
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
Loading Price
QTY
2203 E-2RS1TN9

COMPARE

2203 E-2RS1TN9

Description
2203 E-2RS1TN9 SELF ALIGNING BALL BRG ; 17MM BORE 40MM OD 16MM IR WD

SKF

Part # 2203 E-2RS1TN9

BDI # 1415159

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY