MR1307EL
Description
MR1307EL CYLINDRICAL ROLLER BEARING ; 35MM IDX80MM ODX21MM W OPEN
Part # MR1307EL
BDI # 17148181
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452810
Number of Rows of Rollers:
Single Row
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Global Part Number GPN:
654066
Precision Class:
Standard
Basic Number:
30208
65X85X12 HMSA10 RG
Description
CRSEAL 65X85X12 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE 2.559MM SHAFT DIA 85MM
Part # 65X85X12 HMSA10 RG
BDI # 1258016
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608772
50X72X12 HMSA10 RG
Description
CRSEAL 50X72X12 HMSA10 RG DBL LIP SEAL
Part # 50X72X12 HMSA10 RG
BDI # 1415027
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608363
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Normal Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.1
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar