Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Integral Spring
Self Aligning:
No
BA2B 459309
Description
BA2B 459309 ANG CONTACT THRUST BALL BRG ; NON-RETURNABLE
Part # BA2B 459309
BDI # 1299166
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
40 Degree | 35 Degree
Other Features:
Double Row Thrust Pack | Angular Contact
Cage Material:
Phenolic | Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring | 1 Rib Inner Ring and Outer Ring
6311-2RS1/C3GJN
Description
6311-2RS1 /C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 55MM BORE 120MMOD 29MM WD
Part # 6311-2RS1/C3GJN
BDI # 1261727
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SCE1211-P-L271/STD
Description
SCE1211-P-L271/STD ROULEMENT A AIGUILLE ; TIRE COUPE POUCES
Part # SCE1211-P-L271/STD
BDI # 18314417
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591257
Self Aligning:
No
RCB-121616;PBL068
Description
RCB-121616 ; PBL068 NEEDLE ROLLER BRG ; DRAWN CUP CLUTCH
Part # RCB-121616;PBL068
BDI # 20340776