Page 1 of 3

Next

Compare
3207 A-2RS1

COMPARE

3207 A-2RS1

Description
3207 A-2RS1 ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD DR 2 SEALS

SKF

Part # 3207 A-2RS1

BDI # 1417955

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
GE25ES2RS

COMPARE

GE25ES2RS

Description
GE25ES2RS SPHERICAL PLAIN BEARING ; 25MM X 42MM X 20MM STEEL W/SEAL

IKO

Part # GE25ES-2RS

BDI # 514708

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 16
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
YEL 207-2F

COMPARE

YEL 207-2F

Description
YEL 207-2F INSERT BALL BRG ; NON-RETURNABLE

SKF

Part # YEL 207-2F

BDI # 1416109

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 51.1
Outer Race Profile: Spherical
Global Part Number GPN: 564963
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
P2B-GTEZ-35M-PCR

COMPARE

P2B-GTEZ-35M-PCR

Description
P2B-GTEZ-35M-PCR PILLOW BLOCK BALL BRG

DODGE

Part # 129253

BDI # 260312

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 41.3
Other Features: Single Row | Corrosion Resistant
Global Part Number GPN: 522310
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Polymer
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
F2B-DLEZ-20M-PCR

COMPARE

F2B-DLEZ-20M-PCR

Description
F2B-DLEZ-20M-PCR FLANGED BLOCK BEARING

DODGE

Part # 127641

BDI # 259723

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 32.5
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN: 550492
Housing Style: 2 Bolt Flange Block
Housing Material: Polymer
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY