17231 / 1.75X2.25X0.313 CRW1 R
Description
CRSEAL 17231 / 1.75X2.25X0.313 CRW1 R ; SGL LIP SEAL
Part # 17231
BDI # 1414056
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182999
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | With Rib | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
Features
Other Features:
Non Conductive | Displaces Moisture
Container Type:
Can
Texture:
Liquid
Color:
Pale Amber
Product Name:
Dry Lubricant
Product Type:
Petroleum Based
Features
Inch - Metric:
Inch
Number of Bands:
4 Bands
Belt Pitch:
3/32 Inch
Belt Series:
J
Belt Width - Inch:
0.375
Global Part Number GPN:
366496
Belt Width - Millimeter:
9.525
Belt Pitch Length - Millimeter:
533.4
Belt Pitch Length - Inch:
21
Belt Style:
Poly-V
7302BWG
Description
7302BWG ANGULAR CONTACT BALL BEARING ; 15MM BOREX42MM ODX13MM W 1-ROW
Part # 7302BWG
BDI # 1187734
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254233
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)