2012 1 1/8
Description
2012 1 1/8 TAPERED BUSHING ; 1-1/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 2012 1 1/8
BDI # 617324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
374974
Bushing Series:
2012
MUCF210-31
Description
MUCF210-31 FLANGED BLOCK BEARING ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # MUCF210-31
BDI # 103246
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
532195
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Slot Width - Millimeter:
17.475
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Corrosion Resistant Insert
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
191421.00
Description
191421.00 WASHDOWN AC MOTOR ; 1HP 1200RPM 3PH 56C TEFC
Part # 191421.00
BDI # 556358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.1
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8-3.8/1.9 Ampere | 6 Poles
Mounting Method:
C-Face