Page 1 of 3

Next

Compare
2012 1 1/8

COMPARE

2012 1 1/8

Description
2012 1 1/8 TAPERED BUSHING ; 1-1/8" BORE 2-3/4" OD 1-1/4" LTB

MARTIN SPROCKET & GR

Part # 2012 1 1/8

BDI # 617324

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 69.85

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Global Part Number GPN: 374974
Bushing Series: 2012

Price Inventory : In stock
Loading Price
QTY
MUCF210-31

COMPARE

MUCF210-31

Description
MUCF210-31 FLANGED BLOCK BEARING ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE

AMI BEARINGS

Part # MUCF210-31

BDI # 103246

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 532195
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
WSTU-SCEZ-115-SHCR

COMPARE

WSTU-SCEZ-115-SHCR

Description
WSTU-SCEZ-115-SHCR TAKE-UP BALL BEARING

DODGE

Part # 136954

BDI # 262240

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.688

Slot to Slot Distance - Millimeter: 101.6
Slot Width - Millimeter: 17.475
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot | Corrosion Resistant Insert
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
AW30-N02-Z-A

COMPARE

AW30-N02-Z-A

Description
AW30-N02-Z-A ; FILTER REGULATOR

SMC

Part # AW30-N02-Z-A

BDI # 17832059

Price Inventory : Available to order
Loading Price
QTY
191421.00

COMPARE

191421.00

Description
191421.00 WASHDOWN AC MOTOR ; 1HP 1200RPM 3PH 56C TEFC

LEESON

Part # 191421.00

BDI # 556358

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.1
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8-3.8/1.9 Ampere | 6 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY