Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Other Features:
Double Row | Single Collar | Heavy Duty | Open End Cover
Global Part Number GPN:
501559
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
598-90086
Description
598-90086 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 3-5/8" BORE 6" OD
Part # 598-90086
BDI # 1347536
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
92.075
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
657467
Assembly Components:
598 (2) | 592D (1) | X1S-598 (1)
Basic Number:
598
Precision Class:
Standard
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
0
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0
Slot to Slot Distance - Millimeter:
0
Other Features:
Double Row | Non-Expansion | Trident Seal | With Set Screw
Global Part Number GPN:
674207
Housing Style:
Unit Only - Half Round Top Angle
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
108.356
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
522092
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
E100B18
Description
E100B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B18
BDI # 608344
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Triplex Type
Global Part Number GPN:
30761
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore