Page 1 of 3

Next

Compare
FSYE 2.15/16

COMPARE

FSYE 2.15/16

Description
FSYE 2.15 /16 PILLOW BLOCK BEARING

SKF

Part # FSYE 2.15/16

BDI # 1266169

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 92.075
Other Features: Double Row | Single Collar | Heavy Duty | Open End Cover
Global Part Number GPN: 501559
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
598-90086

COMPARE

598-90086

Description
598-90086 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 3-5/8" BORE 6" OD

TIMKEN

Part # 598-90086

BDI # 1347536

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 6
Outside Diameter - Millimeter: 152.4
Bore - Millimeter: 92.075

Other Features: 2 Single Cone | 1 Double Cup
Global Part Number GPN: 657467
Assembly Components: 598 (2) | 592D (1) | X1S-598 (1)
Basic Number: 598
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
TPHU-S2-115R

COMPARE

TPHU-S2-115R

Description
TPHU-S2-115R TAKE-UP BEARING

DODGE

Part # 070811

BDI # 247360

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 0
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 0

Slot to Slot Distance - Millimeter: 0
Other Features: Double Row | Non-Expansion | Trident Seal | With Set Screw
Global Part Number GPN: 674207
Housing Style: Unit Only - Half Round Top Angle
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
P2B-K-307R

COMPARE

P2B-K-307R

Description
P2B-K-307R; 023186 PILLOW BLK BRG

DODGE

Part # 023186

BDI # 240785

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 108.356
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522092
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
E100B18

COMPARE

E100B18

Description
E100B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E100B18

BDI # 608344

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Pitch Diameter - Inch: 7.199
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.839
Other Features: Triplex Type
Global Part Number GPN: 30761
Pitch Diameter - Millimeter: 182.855
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY