Page 1 of 3

Next

Compare
MFC-16

COMPARE

MFC-16

Description
MFC-16 FLANGE CARTRIDGE BEARING UNIT ; 1" BORE 3.7" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 701797

BDI # 347826

Features

Cartridge Pilot Diameter - Inch: 3
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 3.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Has Flinger
Global Part Number GPN: 19309
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
8MGT-608-30 MTO

COMPARE

8MGT-608-30 MTO

Description
8MGT60830 SYNCHRONOUS BELT ; MTO 8MM PITCH 30MM WD 26/PAK

GATES

Part # 92701167

BDI # 24106288

Features

Inch - Metric: Metric
Belt Pitch: 8 MM
Belt Series: 8MGT
Belt Width - Inch: 1.181
Other Features: Poly Chain | Power Grip GT

Belt Width - Millimeter: 30
Belt Pitch Length - Millimeter: 608
Belt Pitch Length - Inch: 23.937
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : In stock
Loading Price
QTY
GR 10 SRS

COMPARE

GR 10 SRS

Description
GR 10 SRS NEEDLE ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 5001020000

BDI # 345386

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.125
Retainer: No
Other Features: Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN: 23199
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NJ 306 ECJ

COMPARE

NJ 306 ECJ

Description
NJ 306 ECJ CYLINDRICAL RLR BRG ; 30MMX72MMX19MM

SKF

Part # NJ 306 ECJ

BDI # 1423122

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
5 5V 1500 E

COMPARE

5 5V 1500 E

Description
5 5V 1500 E V-BELT SHEAVE ; 5 GROOVES 15" OD BUSHED

MARTIN SPROCKET & GR

Part # 5 5V 1500 E

BDI # 621043

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 581431
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY