Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Gasket Seal | With Rib | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
101KSZZST
Description
101KSZZST DEEP GROOVE BALL BRG ; NON-RETURNABLE 12MMB 28MMOD 8MM WD 1-ROW
Part # MRC.101KSZZST
BDI # 663660
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Stainless Steel Ring and Rolling Element
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261627
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No
61903
Description
61903 DEEP GROOVE BALL BRG ; NON-RETURNABLE 17MM BORE 30MM OD 7MM WD
Part # 61903
BDI # 1420848
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2202
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
800-5M-15
Description
800-5M-15 TIMING BELT ; 5MM PITCH 800MM PITCH LEN
Part # 92930545
BDI # 1115146
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
377160
Belt Width - Millimeter:
15
Belt Pitch Length - Millimeter:
800
Belt Pitch Length - Inch:
31.496
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
10074 / 1X1.851X0.25 HM14 R
Description
CRSEAL 10074 / 1X1.851X0.25 HM14 R SEAL ; NON-RETURNABLE
Part # 10074
BDI # 1242371
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180588