CB-3240-40
Description
CB-3240-40 SLEEVE BEARING ; 2" BORE 2-1/2" OD 5" LTB
Part # 104858
BDI # 523261
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
5
Global Part Number GPN:
489962
LB 8713 12.25OZ IDH 1865406
Description
LB 8713 12.25OZ IDH 1865406 SUPER ; SOLVO RUST SPRAY
Part # 1865406
BDI # 20304452
5306W C1
Description
5306W C1 ANGULAR CONTACT BALL BRG ; 30MM ID 72MM OD 30.2MM WD DR OPEN
Part # 5306W C1
BDI # 1346120
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255336
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)