23256-2
Description
23256-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-9/16" OD 5/8" WD
Part # 23256-20024
BDI # 1318698
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
65.1
Global Part Number GPN:
646682
Precision Class:
Standard
Basic Number:
23256
3306B-2ZTNC3
Description
3306B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 30X72X30.2MM 2-ROW
Part # 3306B-2ZTNC3
BDI # 17757724
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
13543 / 1.375X1.874X0.188 HM14 R
Description
CRSEAL 13543 / 1.375X1.874X0.188 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 13543
BDI # 1241698
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
181844
6205 2ZNRJEM
Description
6205 2ZNRJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MM BORE 52MM OD 15MM WD
Part # 6205 2ZNRJEM
BDI # 1265251
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2819
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Fitting Type:
Union Straight | Bulkhead
Inch - Metric:
Inch
Material:
Brass
Other Features:
White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting