Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 15 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4
Color:
Blue
Product Name:
Tubing
Features
Port Type:
Not Available
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Common Pilot Exhaust | L Plug without Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Closed Center/Out Position
Overall Length - Inch:
3.996
Voltage:
24 VDC
Overall Width - Inch:
0.433
VVQC2000-3A-1-N11-S
Description
VVQC2000-3A-1-N11-S ; D SIDE PLATE W/SILENCER
Part # VVQC2000-3A-1-N11-S
BDI # 17889859
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.16 - 0.18 Cv Factor | Standard Function | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch:
3.406
Voltage:
24 VDC
Overall Width - Inch:
0.386
VP544R-5DZ1-03-M-B-X563
Description
VP544R-5DZ1-03-M-B-X563 SOLENOD VALVE
Part # VP544R-5DZ1-03-M-B-X563
BDI # 25711313
Features
Port Type:
3/8" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2 Cv Factor | Base Mounted | External Pilot | Standard | Non Locking Push | DIN Terminal With Connector | With Light and Surge Voltage Suppressor
Overall Length - Inch:
5.476
Voltage:
24 VDC
Overall Width - Inch:
2.047