14MGT-1960-37
Description
14MGT-1960-37 TIMING BELT ; 14MM PITCH 1960MM PITCH LEN
Part # 92745140
BDI # 1094552
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377635
Belt Width - Millimeter:
37
Belt Pitch Length - Millimeter:
1960
Belt Pitch Length - Inch:
77.165
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
50BS48 1
Description
50BS48 1 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1" BORE
Part # 50BS48 1
BDI # 621721
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33228
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
ASS206-103N
Description
ASS206-103N INSERT BEARING ; 1-3/16" BORE NARROW IR 0.63" OR WID
Part # ASS206-103N
BDI # 1214857
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Light Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
29
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
60BS17 1 1/2
Description
60BS17 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 17T 1-1/2" BORE
Part # 60BS17 1 1/2
BDI # 622813
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
34851
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore