H 40 LW

COMPARE

H 40 LW

Description
H 40 LW CAM FOLLOWER BEARING ; STUD 1.25" DIA FLAT SURFACE STUD

RBC BEARINGS

Part # H40LW

BDI # 794985

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Roller Width - Millimeter: 19.05

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25

Price Inventory : Available to order
Loading Price
QTY