6005-2Z/C3GJN
Description
6005-2Z /C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MMX47MMX12MM
Part # 6005-2Z/C3GJN
BDI # 1417165
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
383180
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
3175
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
125
Belt Series:
5VX
Belt Width - Inch:
0.625
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
382127
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
1143
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
45
Belt Series:
3VX
Belt Width - Inch:
0.375
6002-2RSH/C3GJN
Description
6002-2RSH /C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MM BORE 32MM OD 9MM WD
Part # 6002-2RSH/C3GJN
BDI # 1262159
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6005-2RSH/C3GJN
Description
6005-2RSH /C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MM BORE 47MM OD 12MM WD
Part # 6005-2RSH/C3GJN
BDI # 1417435
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No