Page 1 of 2

Next

Compare
INS-UN2-207R

COMPARE

INS-UN2-207R

Description
INS-UN2-207R INSERT ROLLER BEARING

DODGE

Part # 421250

BDI # 278837

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 32.283
Other Features: Double Row | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 4.724
Length Thru Bore - Millimeter: 55.956
Outer Race Profile: Spherical
Global Part Number GPN: 561080
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
NU213

COMPARE

NU213

Description
NU213 CYLINDRICAL ROLLER BEARING ; 65MM BORE 120MM OD 23 WID RBEC 1

NACHI

Part # NU213BNLS

BDI # 665604

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566097
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY

COMPARE

H2320

Description
H2320 BEARING ADAPTER SLEEVE

FAG

Part # H2320

BDI # 1157766

Price Inventory : Available to order
Loading Price
QTY
USRB5000-200

COMPARE

USRB5000-200

Description
NOT AVAILABLE IN CA

SEALMASTER

Part # 737016

BDI # 334643

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 73.025
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY
MSN5310EX

COMPARE

MSN5310EX

Description
MSN5310EX

NSK

Part # MSN5310EX

BDI # 19373504

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY