6213DDU
Description
6213DDU DEEP GROOVE BALL BEARING ; 65MM BOREX120MM ODX23MM W 1-ROW
Part # 6213DDU
BDI # 1412931
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
RS12B-2-CL
Description
RS12B-2-CL CHAIN LINK ; 12B-2 0.75MM CHAIN PITCH SPRING CLIP
Part # RS12B-2CL
BDI # 1405819
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
12.065
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602791
Chain Series:
Standard
Internal Special Features:
No
6906DDU
Description
6906DDU DEEP GROOVE BALL BEARING ; 30MM BOREX47MM ODX9MM W 1-ROW
Part # 6906DDU
BDI # 1187058
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
EW-122202
Description
EW-122202 THRUST WASHER BEARING ; 0.752"X1.379"X1/8" PWDR MTL BRNZ
Part # 202415
BDI # 524087
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.379
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.125
Global Part Number GPN:
490811
626DD
Description
626DD DEEP GROOVE BALL BEARING ; 6MM BOREX19MM ODX6MM W 1-ROW
Part # 626DD
BDI # 1412941
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No