6310LLBC3/EM
Description
6310LLBC3/EM DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM W DOUBLE SEALED
Part # 6310LLBC3/EM
BDI # 1208491
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
597
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005ZZ
Description
6005ZZ DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W DOUBLE SHIELDED
Part # 6005ZZ
BDI # 1204659
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6210LLBC3/EM
Description
6210LLBC3/EM DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 20MM W DOUBLE SEALED
Part # 6210LLBC3/EM
BDI # 1206965
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
546
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6308ZZC3/EM
Description
6308ZZC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM W DOUBLE SHIELDED
Part # 6308ZZC3/EM
BDI # 1208399
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6207ZZC3/EM
Description
6207ZZC3/EM DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM W DOUBLE SHIELDED
Part # 6207ZZC3/EM
BDI # 1206740
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
454
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No