1700H100
Description
1700H100 TIMING BELT ; 1/2"CH PITCH 170" PITCH LEN
Part # 92573224
BDI # 1097649
Features
Inch - Metric:
Inch
Belt Pitch:
1/2 Inch
Belt Series:
H
Other Features:
Trapezoidal Tooth Profile
Global Part Number GPN:
376621
Belt Width - Millimeter:
25.4
Belt Pitch Length - Millimeter:
4318
Belt Pitch Length - Inch:
170
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
CG-RS90-020-50791
Description
CG-RS90-020-50791 GEARBOX ; NON-RETURNABLE
Part # CG-RS90-020-50791
BDI # 21570893
CDP3436
Description
CDP3436 GENERAL PURPOSE DC MOTOR ; .75HP 1750RPM DC 56C 3428P TEFC F1 N
Part # CDP3436
BDI # 125591
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted