AV4000-F04-5DZB-A
Description
AV4000-F04-5DZB-A ; SOFT START-UP VALVE 1/2" G
Part # AV4000-F04-5DZB-A
BDI # 23616276
Features
Port Type:
1/2" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Hand Lever - Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Type D DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Push-Turn Locking Slotted Type Manual Override
Overall Length - Inch:
3.858
Voltage:
24 VDC
Overall Width - Inch:
2.047
AV4000-F04-5YZ-A
Description
AV4000-F04-5YZ-A SOFT START-UP VALVE
Part # AV4000-F04-5YZ-A
BDI # 25472377
Features
Port Type:
1/2" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Hand Lever - Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Type Y DIN Terminal with Connector | With Light/Surge Voltage Suppressor
Overall Length - Inch:
3.858
Voltage:
24 VDC
Overall Width - Inch:
2.047
AW40-F04DE-D
Description
AW40-F04DE-D FILTER/REGULATOR ; MODULAR STYLE
Part # AW40-F04DE-D
BDI # 27156117