NUTR3580-A

COMPARE

NUTR3580-A

Description
NUTR3580-A CAM FOLLOWER BEARING ; 35MM BORE 80MM RLR DIA

INA

Part # NUTR3580-A

BDI # 18313634

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239833

Price Inventory : Available to order
Loading Price
QTY
6307/VA201

COMPARE

6307/VA201

Description
6307/VA201 DEEP GROOVE BALL BRG ; 35MM BORE 80MM OD 21MM WD SR OPEN

SKF

Part # 6307/VA201

BDI # 1258838

Features

Enclosure: Open
Outer Race Width - Millimeter: 21
Other Features: Deep Groove | Extreme Temperature Variant | Polyalkylene Glycol/Graphite Mixture Filled
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
DCP20

COMPARE

DCP20

Description
DCP20 PNEUMATIC PLUG ; 1/4" FEMALE NPTX1/4 BODY SIZE

DIXON VALVE

Part # DCP20

BDI # 21488079

Price Inventory : Available to order
Loading Price
QTY