Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.625
Outside Diameter - Millimeter:
269.875
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Precision Balanced | Driven Type | Oil Lubrication
Mounting Method:
Finished Bore
Belt Series:
2926V
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Bore - Millimeter:
28.575
Other Features:
Precision Balanced | Oil Lubrication
Global Part Number GPN:
579625
Mounting Method:
Finished Bore
Belt Series:
2926V
Bushing Size:
No Bushing
Number of Grooves:
1
175Q56H15 100
Description
175Q56H15 100 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XD1184
BDI # 351109
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363218
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
UCFB204-12C4HR23
Description
UCFB204-12C4HR23 FLANGED BLOCK BEARING ; 3/4" ID 3-BOLT BRACKET
Part # UCFB204-12C4HR23
BDI # 108718
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | High Temperature Range Up to 450 Degree F | Has Slinger
Global Part Number GPN:
536188
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
One Sided Moveable
Mounting Method:
Finished Bore
Belt Series:
2926V
Bushing Size:
No Bushing
Number of Grooves:
1