CCFH 2 1/2 SB
Description
CCFH 2 1/2 SB CAM FOLLOWER BEARING ; 1/2-4 INCH
Part # 2241512000
BDI # 347101
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22615
M/5204266 UT05
Description
M/5204266 UT05 LOCKING TURNTABLE ; POR NON RETURNABLE
Part # M/5204266 UT05
BDI # 25135832