BL634 RIV 10FT
Description
BL634 RIV 10FT CHAIN ; 0.75" PITCH 3X4 LACING 10/BOX
Part # BL634RB
BDI # 904310
Features
Chain Pitch - Inch:
0.75
Chain Size:
BL634-2
Basic Construction:
Riveted 3X4 Lacing
Chain Pitch - Millimeter:
19.05
Component:
Chain
Inch - Metric:
Inch
Material:
Steel
Chain Series:
Leaf
Internal Special Features:
No
Number of Strands:
2
Features
Housing Bore - Millimeter:
177.825
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
7.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199476
30000 / 3X4.125X0.438 CRWH1 R
Description
CRSEAL 30000 / 3X4.125X0.438 CRWH1 R ; SGL LIP SEAL
Part # 30000
BDI # 1414149
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185030
6209 2NSE9 C3
Description
6209 2NSE9 C3 DEEP GROOVE RDL BALL BRG ; 45MM BORE 85MM OD 19MM WD
Part # 62092NSE9BSXM
BDI # 664886
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
99575 / 5.75X0.813 SSLEEVE
Description
CRSEAL 99575 / 5.75X0.813 SSLEEVE ; SLEEVE
Part # 99575
BDI # 1244859