GW211PP17
Description
GW211PP17 BALL BEARING ; 1.5311IN ID 3.937IN OD 1.312IN WD
Part # GW211PP17
BDI # 1356461
NATR6-X
Description
NATR6-X CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA
Part # NATR6-X
BDI # 1175566
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | With Inner Ring | Gap Seal
Global Part Number GPN:
239758
35020 / 3.5X4.751X0.438 CRWHA1 R
Description
CRSEAL 35020 / 3.5X4.751X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 35020
BDI # 1244138
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185549
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551366
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
FRB 13.5/200
Description
FRB 13.5 /200 BEARING LOCATING RING ; 100MM IDX410MM LGX175MM DP CI
Part # FRB 13.5/200
BDI # 1419901