6201-2RS
Description
6201-2RS DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM WD SR 2 SEAL
Part # 6201-2RS
BDI # 1424818
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Self Lubricating
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Slip Fit
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
139.7
Base to Center Height - Millimeter:
101.6
Rolling Element:
Sleeve Bearing
6318-2Z-C4
Description
6318-2Z-C4 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6318-2Z-C4
BDI # 1151165
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260680
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No