CF 3/4 SB

COMPARE

CF 3/4 SB

Description
CF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2060112000

BDI # 1402438

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20648

Price Inventory : In stock
Loading Price
QTY
1TB80

COMPARE

1TB80

Description
1TB80 V-BELT PULLEY SHEAVE ; SPLIT TAPER B

BROWNING

Part # 1002385

BDI # 328497

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.35
Outside Diameter - Millimeter: 212.09
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 16

Global Part Number GPN: 14136
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: P1
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
6203 2RSJEM

COMPARE

6203 2RSJEM

Description
6203 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 17MMB 40MMOD 12MM W

SKF

Part # 6203 2RSJEM

BDI # 21824548

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1767
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6202 2RSJEM

COMPARE

6202 2RSJEM

Description
6202 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MMB 35MMOD 11MMWD

SKF

Part # 6202 2RSJEM

BDI # 21988095

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2829
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
P2B-SC-215

COMPARE

P2B-SC-215

Description
P2B-SC-215 PILLOW BLOCK BEARING

DODGE

Part # 123823

BDI # 258460

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.937
Other Features: Single Row
Global Part Number GPN: 522015
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY