VPS-210

COMPARE

VPS-210

Description
VPS-210 PILLOW BLOCK BEARING UNIT ; 5/8" BORE 1-3/16" BASE-CTR HGT

BROWNING

Part # 767403

BDI # 311235

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 26.187
Other Features: Single Row
Global Part Number GPN: 19975
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
205SFF

COMPARE

205SFF

Description
205SFF DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MM BORE 52MM OD 15MM WD

SKF

Part # MRC.205SFF

BDI # 662203

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4428
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6205ZZE C3

COMPARE

6205ZZE C3

Description
6205ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 6200 SERIES

NACHI

Part # 6205ZZEC3BXMM

BDI # 664866

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 15
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 264605
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY