61802-2Z
Description
61802-2Z DEEP GROOVE BALL BRG ; 15MM BORE 24MM OD 5MM WD SR 2 MTL SHLD
Part # 61802-2Z
BDI # 1421222
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2034
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6003-2Z/C3GJN
Description
6003-2Z /C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 17MMB 35MMOD 10MM WD SR
Part # 6003-2Z/C3GJN
BDI # 1417163
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
B17-99T1XDDG8CM
Description
B17-99T1XDDG8CM ; DEEP GROOVE BALL BEARING
Part # B17-99T1XDDG8CM
BDI # 17008259
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Special Automobile Bearing | Low Friction Seal | Ball Guided Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Polyamide
Internal Clearance:
Special
Internal Special Features:
No
Snap Ring:
No