T63-904A1
Description
T63-904A1 THRUST TAPERED RLR BEARING ; 0.635" BORE 1 1-5/8" OD 0.5" HGT
Part # T63-904A1
BDI # 1373996
Features
Height - Millimeter:
12.7
Bore 1 - Inch:
0.635
Bore 2 - Millimeter:
16.129
Height - Inch:
0.5
Bore 2 - Inch:
0.635
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
50X72X8 HMSA10 V
Description
CRSEAL 50X72X8 HMSA10 V DBL LIP SEAL
Part # 50X72X8 HMSA10 V
BDI # 1256867
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608369
NU 1008 ML
Description
NU 1008 ML CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 40MMB 68MMOD 15 WID
Part # NU 1008 ML
BDI # 1417120
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455365
Number of Rows of Rollers:
Single Row
IR45X50X25-XL
Description
IR45X50X25-XL INTERNE BAGUE ; METRIQUE
Part # IR45X50X25-XL
BDI # 18312675
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373934
Self Aligning:
No
3207 A/C3
Description
3207 A /C3 ANG CONTACT BALL BEARING ; 35MMX72MMX27MM
Part # 3207 A/C3
BDI # 1417216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)