Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Global Part Number GPN:
467298
Bushing Series:
SD
3B136SK
Description
3B136SK V-BELT SHEAVE ; QD SHEAVE B SECTION 3 GROOVE
Part # 2105008779
BDI # 651173
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583944
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
467463
Bushing Series:
SK
H50B24F X 1-3/8
Description
H50B24F X 1-3/8 ROLLER CHAIN SPROCKET ; 50 CHAIN 24 TEETH TYPE B 1-3/8" BORE
Part # 50BS24HT 1 3/8
BDI # 916672
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Global Part Number GPN:
38939
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
Features
Size:
1.5 IN Bore X 5.375 IN L X 5.375 IN W
Used For:
Used Between the Trough End and Bearing
Part Description:
Plate Seal
Inch - Metric:
Inch
Other Features:
Used Separately on Pedestal Type Trough End | Slotted Mounting Holes
Product Name:
Screw Conveyor Plate Seal