6304DDUNR
Description
6304DDUNR DEEP GROOVE BALL BEARING ; 20MM BOREX52 MM ODX15MM W 1-ROW
Part # 6304DDUNR
BDI # 1412979
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes